Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Red Glitter, Acrylic, 10.25 oz

  • Mfr # 345705

  • Zoro # G305297102


product price: $14.75
/ea
Sold in multiples of 4 for $59.00

Key Features

Color
Red Glitter
Color Family
Reds
Net Weight
10.25 oz
Base Type
Acrylic
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345705
Zoro #
G305297102
UPC #
20066439477
Country of Origin
United States

Dimensions

Container Size
10.25 oz

Details

Item
Spray Paint
Color
Red Glitter
Color Family
Reds
Net Weight
10.25 oz
Base Type
Acrylic
Application Method
Spray
Resin Type
Acrylic-based
Exposure Conditions
interior use
Compatible Surface Material
wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic

Description

Glitter spray paint offers an intense sparkling finish for any craft or decorative project. Our Glitter paint also provides a full coverage of radiant shimmer for many surfaces including: wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic and more. Hold can upright 12-14 inch from surface and spray in a steady back-and-forth motion, slightly overlapping each stroke.


  • • For added protection, top coat with the Rust-Oleum glitter clear sealer
  • • For interior use on craft and decoration projects
  • • Acrylic-based formula provides a premium, attractive finish
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.