Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Red Oxide, Oil, 12 oz

  • Mfr # 280137

  • Zoro # G713790738


product price: $13.25
/ea
Sold in multiples of 6 for $79.50

Key Features

Color Family
Red
Net Weight
12 oz
Coverage
6 to 7 sq.ft. per can
Base Type
Solvent
Dry Time
5-9 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280137
Zoro #
G713790738
UPC #
20066246105
Country of Origin
United States

Dimensions

Container Size
12 Oz

Details

Item
Spray Primer
Color
Red Oxide Metal Primer
Color Family
Red
Net Weight
12 oz
Coverage
6 to 7 sq.ft. per can
Base Type
Solvent
Dry Time
5-9 hrs
Application Method
Spray
Features
Flammable; Smooth; Chip Resistant, Corrosion Resistant, Dulling Resistant, Fade Resistant, Rust Resistant
Paint and Primer Finish
Flat
Resin Type
Alkyd
Dry Time Tack Free
2-4 hrs
Application Temperature
50 to 90 degrees F
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degress F
Compatible Surface Material
Metal, Wood
Exposure Conditions
Exterior
Sheen
Flat

Description

Rust-Oleum Farm & Implement paint provides superior rust protection for tractors, trailers, lawn mowers and other machinery. It offers excellent coverage, chip resistance and color retention. The glossy finish can also be applied to wood for long-lasting color.


  • • Durable enamel formula provides exceptional color retention and chip resistance
  • • Oil-based formula protects against rust for use on tractors, trailers, farm implements, lawn mowers and other metal and wood equipment
  • • Spray paint covers between 6-7 sq. ft. per 12 oz. can
  • • Designed to match to common original equipment colors
  • • Tack free in 2 to 4 hours
  • • Easy to clean with mineral spirits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.