Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Red, Primer, Solvent, 12 oz

  • Mfr # 2067830

  • Zoro # G4101566


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Key Features

Color Family
Reds
Net Weight
12 oz
Sheen
Primer
Base Type
Solvent
Exposure Conditions
Interior/Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2067830
Zoro #
G4101566
UPC #
020066206789
Country of Origin
United States

Details

Item
Spray Paint
Color
Red
Color Family
Reds
Net Weight
12 oz
Sheen
Primer
Base Type
Solvent
Exposure Conditions
Interior/Exterior
Paint and Primer Sub Category
General Purpose Spray Paint
Dry Time Tack Free
2-4 hr.
Spray Paints Item
Spray Paint
Paint Sub-Brand
Stops Rust
Paint and Primer Surface Material
Metal, Wood
Paint and Primer Finish
Primer
Resin Type
Modified Alkyd
Paint Color Family
Reds
Standards
MIR COMP
Compatible Surface Material
Metal, Wood
Sub Brand
Stops Rust

Description

Spray Paint, Red, Primer Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.