Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Regal Blue, Gloss, Solvent, 12 oz

  • Mfr # 1622830V

  • Zoro # G502667982


product price: $7.85
/ea

Key Features

Color
Blue
Net Weight
12 oz
Sheen
Gloss
Coverage
12 to 15 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1622830V
Zoro #
G502667982
UPC #
020066010034
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
2 mil
Container Size
12 oz

Details

Item
Spray Paint
Color
Blue
Net Weight
12 oz
Sheen
Gloss
Coverage
12 to 15 sq ft
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Resin Type
Alkyd Enamel
Dry Time Tack Free
10 min.
Exposure Conditions
Interior/Exterior
Standards
VOC and MIR Compliant
Paint and Primer Finish
Gloss
Application Temperature
50 Degrees to 100 Degrees F
Dry Time to Recoat
Within 1 hr or After 24 hr
Minimum Application Temperature
50 Degrees F
Container Type
Aerosol Can
Sub Brand
Industrial Choice
Coating Application
General Purpose Spray Paint
Maximum Temperature Resistance
200 Degrees F
Maximum Application Temperature
100 Degrees F
VOC Compliant
Yes
Opacity
80 %
Resistance Properties
Chip-Resistant, Fade-Resistant, Peel-Resistant
Heat Resistant
Yes
Shelf Life
5 yr
Compatible Surface Material
Masonry, Metal, Wood
Series Number
1600
Finish Texture
Smooth

Description

Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Blue, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Regal Blue, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.