Zoro Homepage
This item is Discontinued.
Rust-Oleum Anti-Slip Spray Paint, Safety Yellow, 17 oz. AS2144838

Anti-Slip Spray Paint, Safety Yellow, 17 oz. (Discontinued)

  • Mfr # AS2144838
  • Zoro # G8609375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2144838
Zoro #
G8609375
UPC #
020066214487
Country of Origin
United States

Details

Item
Anti-Slip Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Yellows
Color
Safety Yellow
Net Weight
17 oz.
Coverage
14 sq. ft.
Dry Time
24 to 48 hr.
Base Type
Solvent
Standards
USDA Acceptable, VOC and MIR Compliant
Dry Time Tack Free
10 to 15 min.
Dry Time Recoat
1 to 2 hr.
Resin Type
Acrylic Epoxy
Spray Paints Item
Anti-Slip Spray Paint
Application Temperature
50 to 100 Degrees F
Exposure Conditions
Interior/Exterior

Description

Anti-Slip Spray Paint, Base Type Solvent, Resin Type Acrylic Epoxy, Color Safety Yellow, Net Weight 17 oz, Coverage 14 sq ft, Exposure Conditions Interior/Exterior, Dry Time 24 to 48 hr, Application Temperature 50 to 100 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.