Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Safety Yellow, Gloss, Solvent, 12 oz

  • Mfr # 1644830

  • Zoro # G005389800


product price: $10.99
/ea
Sold in multiples of 6 for $65.94

Key Features

Color
Safety Yellow
Color Family
Yellows
Net Weight
12 oz
Sheen
Gloss
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1644830
Zoro #
G005389800
UPC #
20066164485
Country of Origin
United States

Details

Item
Spray Paint
Color
Safety Yellow
Color Family
Yellows
Net Weight
12 oz
Sheen
Gloss
Base Type
Solvent
Application Method
Spray
Paint Color Family
Yellows
Brand and Series
Rust-Oleum Industrial Choice 1600 System
Paint Sub-Brand
Industrial Choice

Description

Rust-Oleum Industrial Choice 1600 System Enamel Spray Paints provide precise, high-quality color for indoor and outdoor industrial maintenance. The modified alkyd enamel formula allows for excellent coverage and resistance, minimizing the time spent for project completion. Meets USDA requirements for incidental food contact.


  • • Provides fast-drying, high-quality color for multi-purpose use
  • • Extra-wide comfort nozzle prevents finger fatigue and allows spraying from any angle, even upside down
  • • Modified alkyd enamel formula resists chipping, fading, peeling and withstands heat up to 200F
  • • Dries to the touch in as little as 10 minutes and covers 12-15 sq. ft. per can
  • • For large projects, apply using the Industrial Choice Spray Grip
  • • Recoat within 1 hour or after 24 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.