Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Satin Nickel, Metallic, Solvent, 11 oz

  • Mfr # 249130

  • Zoro # G1808731


product price: $12.25
/ea

Key Features

Color Family
Silver
Net Weight
11 oz
Sheen
Metallic
Coverage
10 to 15 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249130
Zoro #
G1808731
UPC #
020066187835
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
2 mil
Container Size
11 oz

Details

Item
Spray Paint
Color
Satin Nickel
Color Family
Silver
Net Weight
11 oz
Sheen
Metallic
Coverage
10 to 15 sq ft
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Metallic
Resin Type
Alkyd
Application Temperature
50 to 90 Degrees F
Dry Time Tack Free
30 min
Standards
MIR COMP
Shelf Life
5 yr
Dry Time to Recoat
Within 1 hr or After 48 hr
Maximum Application Temperature
90 Degrees F
Heat Resistant
Yes
Minimum Application Temperature
50 Degrees F
Maximum Temperature Resistance
200 Degrees F
Coating Application
General Purpose Spray Paint
Resistance Properties
Chip-Resistant, Fade-Resistant
Paint Dispensing Style
Upright
Container Type
Aerosol Can
Sub Brand
Universal
Opacity
0 %
Compatible Surface Material
Aluminum, Metal, Wood
Brand and Series
Rust-Oleum Universal
Finish Texture
Satin

Description

Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Aluminum, Metal, Plastic, Wicker, Wood, Sheen Satin, Resin Type Modified Alkyd, Color Satin Nickel, Container Size 11 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.