Zoro Homepage

Spray Paint, Smoke Gray, Gloss, Solvent, 12 oz.

  • Mfr # 7786830

  • Zoro # G4101688


product price: $10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Color
Smoke Gray
Color Family
Gray
Net Weight
12 oz.
Sheen
Gloss
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7786830
Zoro #
G4101688
UPC #
020066778682
Country of Origin
United States

Dimensions

Container Size
12 oz
Minimum Dry Film Thickness
1 mil
Maximum Dry Film Thickness
2 mil

Details

Item
Spray Paint
Color
Smoke Gray
Color Family
Gray
Net Weight
12 oz.
Sheen
Gloss
Base Type
Solvent
Dry Time
5 to 9 hr
Exposure Conditions
Exterior, Interior
Standards
MIR COMP
Paint and Primer Finish
Gloss
Resin Type
Modified Alkyd
Dry Time Tack Free
2-4 hr.
Compatible Surface Material
Metal, Wood
Finish Texture
Gloss
Maximum Temperature Resistance
200 Degrees F
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
1 hr
Minimum Application Temperature
50 Degrees F
Sub Brand
Stops Rust
Use Location
Exterior, Interior
Shelf Life
5 yr
Resistance Properties
Corrosion Resistant
Opacity
0 %
Surface Texture
Smooth
Coverage Area
6 to 10 sq ft
Heat Resistant
Yes
Container Type
Aerosol Can
Series Number
SRT-01
Flammability
Flammable
Coating Application
Rust Preventative Spray Paint
Application Method
Spray

Description

Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Gray, Compatible Surface Material Ceramic, Metal, Wood, Sheen Gloss, Finish Texture Gloss, Resin Type Modified Alkyd, Color Smoke Gray, Container Size 12 oz, Coverage Area 6 to 10 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 4 hr, Dry Time to Recoat 1 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.