
Spray Paint, Tidal Pond, Matte, Oil, 12 oz
Mfr # 302597
Zoro # G610983530
product price: $11.85
/eaSold in multiples of 6 for $71.10
Key Features
Color Family
Tidal Pond
Net Weight
12 oz
Sheen
Matte
Coverage
Up to 12 sq. ft/can
Base Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302597
Zoro #
G610983530
UPC #
020066326241
Country of Origin
United States
Dimensions
Container Size
12 oz.
Details
Item
Spray Paint
Color
Tidal Pond
Color Family
Tidal Pond
Net Weight
12 oz
Sheen
Matte
Coverage
Up to 12 sq. ft/can
Base Type
Oil
Dry Time
20 mins
Application Method
Spray
Application Temperature
71 Degrees to 90 Degrees F
Exposure Conditions
indoor
Paint and Primer Finish
Matte
Finish Texture
Matte
Maximum Application Temperature
90 Degrees F
Compatible Surface Material
interior surfaces, home furniture, decor, and other indoor project surfaces
Dry Time to Recoat
Within 1 hour or after 48 hours
Description
Rust-Oleum Ultra Matte Chalked Paint provides a vintage, chalky finish with timeless colors for interior surfaces. The unique formula creates an ultra matte sheen in a paint that can be distressed or sanded for a completely custom look on home furniture, decor, and other indoor project surfaces. Upcycle old furniture or refresh outdated pieces around the home with a one of a kind look.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.