Zoro Homepage

Spray Paint, Tuscan Sun, Gloss, Solvent, 12 Oz

  • Mfr # 298537

  • Zoro # G000480274


product price: $11.75
/ea
Sold in multiples of 6 for $70.50
Item requires special delivery charges. A $0.83 per item surcharge will be applied.

Key Features

Color Family
Yellow
Net Weight
12 Oz
Sheen
Gloss
Base Type
Solvent
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298537
Zoro #
G000480274
UPC #
020066316631
Country of Origin
United States

Dimensions

Container Size
12 oz.

Details

Item
Spray Paint
Color
Tuscan Sun
Color Family
Yellow
Net Weight
12 Oz
Sheen
Gloss
Base Type
Solvent
Application Method
Spray
Paint and Primer Finish
Gloss
Exposure Conditions
Exterior, Interior
Series
Stops Rust
Brand and Series
Rust-Oleum Stops Rust
Finish Texture
Gloss
Compatible Surface Material
Metal, Wood
Sub Brand
Stops Rust
Dry Time
5 to 9 hr
Resin Type
Oil modified Alkyd
Dry Time Tack Free
2 to 4 hr
Standards
MIR COMP

Description

Rust-Oleum Stops Rust Protective Enamel Spray Paint is a premium, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.