Zoro Homepage

Spray Paint, Water Base, Daydreaming

  • Mfr # 388284

  • Zoro # G822823297


product price: $10.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388284
Zoro #
G822823297
UPC #
020066032371
Country of Origin
United States

Description

Spray Paint, Opacity 50 Percent, Maximum Dry Film Thickness 0.35 mil, Coating Application Low Odor Spray Paint, Color Family Gray, Compatible Surface Material Glass, Metal, Most Plastics, Wicker, Wood, Sheen Matte, Finish Texture No Texture, Resin Type Alkyd, Color Daydreaming, Container Size 11 oz, Coverage Area 10 to 13 sq ft, Base Type Water, Dry Time 4 hr, Use Location Exterior, Interior, Sub Brand Low Odor, Container Type Spray, Dry Time Tack Free 1 hr, Dry Time to Recoat Anytime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.