Rust-Oleum
Spray Paint, White, Gloss, 12 oz
- Zoro #: G3926291
- Mfr #: 7881830
Hover or click to zoom Tap to zoom
Key Features
- Item: Spray Paint
- Paint and Primer Sub Category: General Purpose Spray Paint
- Paint Color Family: Whites
- Color: White
- Paint and Primer Finish: Gloss
- Net Weight: 12 oz
- Coverage: 7 sq ft
- Dry Time: 5 to 9 hr.
$8.96
Subtotal: $8.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Rust-Oleum
- MFR #7881830
- Zoro #G3926291
- Country of OriginUnited States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Coverage | 7 sq ft |
Dry Time | 5 to 9 hr. |
Base Type | Solvent |
Paint and Primer Surface Material | Metal |
Dry Time Recoat | 30 min to 1 week |
Dry Time Tack Free | 2 to 4 hr. |
Spray Paints Item | Spray Paint |
Application Temperature | 50 to 90 Degrees F |
Paint Sub-Brand | Specialty |
Resin Type | Enamel |
Color Family | Whites |
Exposure Conditions | Interior/Exterior |
Application Method | Spray |
Container Type | Aerosol Can |
Surface Texture | Smooth |
Maximum Application Temperature | 90 Degrees F |
Spray Paint Durability | Standard Spray Paints |
Description
Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Smooth, Resin Type Epoxy Ester Modified Alkyd, Color White, Container Size 12 oz, Coverage Area 7 sq ft, Base Type Solvent, Dry Time 5 to 9 hr, Use Location Interior, Container Type Aerosol Can, Dry Time Tack Free 4 hr, Dry Time to Recoat Within 30 min or After 1 wk, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Reviews of Rust-Oleum #7881830
Explore more
- RUST-OLEUM Orange, Gloss, 12 oz 248567
- RUST-OLEUM Spray Paint, OSHA Safety Blue, Gloss, 12 oz 1624830
- RUST-OLEUM Spray Paint, Turquoise Sky, High-Gloss, 12 oz 331178
- RUST-OLEUM 12 Oz Deep Blue Gloss Painters Touch 2X Ultra Cover Spray Pa 249114
- RUST-OLEUM Black, Gloss, 12 oz 7779-830
- RUST-OLEUM Spray Paint, White, Gloss, 24 oz. 334133
- RUST-OLEUM StopRust QT Burg Enamel 7768502
- RUST-OLEUM 12OZ DK HGRN Sat Enamel 7749-830
- RUST-OLEUM Imagine Craft Hobby 7606387 Spray Paint, Metallic, Silver, 11 oz, Aerosol Can 355101
- RUST-OLEUM Painters Touch Ultra Cover Satin Aerosol Paint 12 OuncesOregano PTUCS249069
- KRYLON 11 Oz Clear Kamar Varnish Acrylic Varnish 1312
- Rust-Oleum Spray Paint