Rust-Oleum
Spray Paint, Almond, Gloss, 12 oz
Mfr # 7882830
Zoro # G3935845
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 7 sq ft
- Dry Time 5 to 9 hr.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYMAX White, Gloss, 11.2 oz (SPM-3680230)
- MINWAX 1 Qt Red Mahogany Wood Finish Oil-Based Wood Stain (70007)
- VESSEL MEGADORA Clip Remover No.970 CR6x110 (970CR6110)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267VA-15)
- RUST-OLEUM Spray Paint, Biscuit, Gloss, 12 oz (210372)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (7886830)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7881830)
- RUST-OLEUM Charcoal, Matte, 30 oz (285144)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Gloss, 14 oz (V2119838)
- RUST-OLEUM Spray Paint, Dark Steel, Metallic, 11 oz (262662)
- RUST-OLEUM Spray Paint, Light Gray, Gloss, 12 oz (214645)
- Rust-Oleum Spray Paint & Primer