
Spray Paint, White, Gloss, Oil
Mfr # 376887
Zoro # G012025920
product price: $11.19
/eaSold in multiples of 6 for $67.14
Key Features
Sheen
Gloss
Coverage
10 sq ft
Base Type
Oil
Dry Time
2 to 4 hr
Finish Texture
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376887
Zoro #
G012025920
UPC #
20066011819
Country of Origin
United States
Dimensions
Container Size
12 oz
Details
Item
Spray Paint
Color
White
Sheen
Gloss
Coverage
10 sq ft
Base Type
Oil
Dry Time
2 to 4 hr
Finish Texture
Solid
Cure Time
4 hr
Resin Type
Oil Modified Alkyd
Series
Stops Rust Custom Spray 5-in-1
Exposure Conditions
Interior/Exterior
UV Resistant
Yes
Dry Time to Recoat
1 hr
Compatible Surface Material
Metal, Wood
Description
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.