Zoro Homepage

Spray Paint, White, Primer, Solvent, 12 oz

  • Mfr # 7780830

  • Zoro # G4101575


product price: $9.35
/ea

Key Features

Color Family
Whites
Net Weight
12 oz
Sheen
Primer
Base Type
Solvent
Dry Time
2 to 4 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7780830
Zoro #
G4101575
UPC #
020066778088
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
White
Color Family
Whites
Net Weight
12 oz
Sheen
Primer
Base Type
Solvent
Dry Time
2 to 4 hr
Application Method
Spray
Standards
MIR COMP
Dry Time Tack Free
2-4 hr.
Resin Type
Modified Alkyd
Paint and Primer Finish
Primer
Exposure Conditions
Exterior, Interior
Compatible Surface Material
Metal, Wood
Sub Brand
Stops Rust

Description

Spray Paint, Color Family Whites, Resin Type Modified Alkyd, Color White, Base Type Solvent, Dry Time Tack Free 2 to 4 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.