Zoro Homepage

Spray Paint, White, Satin, Oil, 12 oz

  • Mfr # 376870

  • Zoro # G910839650


product price: $9.85
/ea
Sold in multiples of 6 for $59.10

Key Features

Net Weight
12 oz
Coverage
10 sq ft
Base Type
Oil
Dry Time
2 to 4 hr
Features
Inverted Spray Ability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376870
Zoro #
G910839650
UPC #
20066011642
Country of Origin
United States

Details

Item
Spray Paint
Color
White
Net Weight
12 oz
Sheen
Satin
Coverage
10 sq ft
Base Type
Oil
Dry Time
2 to 4 hr
Features
Inverted Spray Ability
Exposure Conditions
Interior/Exterior
Series
Stops Rust Custom Spray 5-in-1
Finish Texture
Solid
UV Resistant
Yes
Dry Time to Recoat
1 hr
Compatible Surface Material
Metal, Wood

Description

Rust-Oleum Stops Rust protective enamel spray paint is durable, corrosion-resistant and suitable for a variety of indoor and outdoor surfaces. The palette of popular colors are perfect for refreshing furniture, decor and more. Paint dries to an attractive finish and the superior rust prevention provides long lasting beauty. Custom spray 5-in-1 provides the versatility to choose between 5 different spray patterns for ultimate control.


  • • Custom 5-in-1 spray offers high output, low output, standard, vertical fan and horizontal fan settings
  • • Paint is durable and resists rust, chipping, fading and dulling providing long lasting beauty for projects
  • • Suitable for both interior and exterior use on metal, wood and more
  • • Oil based enamel formula provides superior protection and rust prevention
  • • Paint dries to the touch in 2-4 hours and covers up to 10 square feet per can

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.