Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, White, Satin, Solvent, 12 Oz

  • Mfr # 7751830

  • Zoro # G3903663


product price: $9.99
/ea

Key Features

Color Family
White
Net Weight
12 Oz
Sheen
Satin
Coverage
7 to 8 sq.ft. per can
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7751830
Zoro #
G3903663
UPC #
020066775186
Country of Origin
United States

Dimensions

Container Size
12 oz
Maximum Dry Film Thickness
2 mil

Details

Item
High Heat Spray Paint
Color
White
Color Family
White
Net Weight
12 Oz
Sheen
Satin
Coverage
7 to 8 sq.ft. per can
Base Type
Solvent
Dry Time
4 to 6 hr.
Application Method
Spray
Resin Type
Silcone
Application Temperature
Up to 1200 Degrees F
Paint and Primer Finish
Satin
Dry Time Tack Free
30 min. (Sprayer), 2 to 4 hr. (Brush)
Exposure Conditions
Interior/Exterior
Maximum Temperature Resistance
1,200 Degrees F
Maximum Application Temperature
90 Degress F
Opacity
0
Compatible Surface Material
Metal, Wood
Shelf Life
5 yr
Minimum Application Temperature
50 Degrees F
Paint Dispensing Style
Upright
Resistance Properties
Heat-Resistant
Coating Application
High Heat Spray Paint
Sub Brand
High Heat
Finish Texture
Smooth
Brand and Series
Rust-Oleum Specialty
Dry Time to Recoat
1 to 48 hr

Description

Rust-Oleum High Heat Spray Paint retains color and finish up to 1200o F. Apply to grills, wood-burning stoves, engines, or other metal items. Provides rust protection.Most Rust-Oleum paints withstand surface temperatures up to 200°F.


  • •Indoor/Outdoor use
  • •Durable, corrosion-resistant
  • •No primer needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.