Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, White, Semi-Gloss, Solvent, 12 oz.

  • Mfr # 7797830

  • Zoro # G4101636


product price: $12.85
/ea
Sold in multiples of 6 for $77.10

Key Features

Color Family
White
Net Weight
12 oz.
Sheen
Semi-Gloss
Base Type
Solvent
Dry Time
5 to 9 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7797830
Zoro #
G4101636
UPC #
020066779788
Country of Origin
United States

Dimensions

Container Size
12 oz.

Details

Item
Spray Paint
Color
White
Color Family
White
Net Weight
12 oz.
Sheen
Semi-Gloss
Base Type
Solvent
Dry Time
5 to 9 hr
Paint Sub-Brand
Stops Rust
Paint and Primer Surface Material
Metal, Wood
Exposure Conditions
Exterior, Interior
Standards
MIR COMP
Dry Time Tack Free
2-4 hr.
Spray Paints Item
Spray Paint
Paint and Primer Finish
Semi-Gloss
Paint Color Family
Whites
Resin Type
Modified Alkyd
Paint and Primer Sub Category
General Purpose Spray Paint
Finish Texture
Semi-Gloss
Compatible Surface Material
Metal, Wood
Sub Brand
Stops Rust
Application Method
Spray

Description

Spray Paint, White, Semi-Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.