Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Primer, Bright Galv. Compound, Flat, Water, 20 oz

  • Mfr # 7584838

  • Zoro # G807369925


product price: $14.99
/ea
Sold in multiples of 6 for $89.94

Key Features

Color
Bright Gray
Color Family
Gray
Net Weight
15 oz
Sheen
Flat
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7584838
Zoro #
G807369925
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 oz
Minimum Dry Film Thickness
1 mil
Maximum Dry Film Thickness
2 mil

Details

Item
Spray Paint
Color
Bright Gray
Color Family
Gray
Net Weight
15 oz
Sheen
Flat
Base Type
Solvent
Dry Time
1-2 hrs
Application Method
Spray
VOC Content
613 g/L
Features
Fast-Drying
Standards
MIR COMP
Resin Type
Enamel
Dry Time Tack Free
15 min
Brand and Series
Rust-Oleum Professional
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
1 hr
Maximum Temperature Resistance
200 Degrees F
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Masonry, Metal, Wood
Series Number
PRO-08
Coverage Area
10 to 12 sq ft
Sub Brand
Professional
Heat Resistant
Yes
Shelf Life
5 yr
Coating Application
Interior/Exterior Paint Primer
Paint Dispensing Style
Upright
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant, Scratch Resistant
Container Type
Aerosol Can
Opacity
0 %
Flammability
Flammable
Use Location
Exterior, Interior
Coverage
14 sq ft
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Flat

Description

Instantly galvanize metal surfaces to protect them from corrosion with Rust-Oleum Professional Galvanizing Compound Spray. This 93% pure zinc coating applies a galvanized film with cathodic protection, which resists rusts, scratches and chips.


• Fast-drying
• Indoor/outdoor
• Durable, corrosion-resistant
For Best Results To fill deep scratches or chips, apply several coats a few minutes apart.
Available Sizes
• 20 oz. Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.