Zoro Homepage

Spray Primer, Clear, 11 oz.

  • Mfr # 251572

  • Zoro # G3548291


product price: $9.69
/ea

Key Features

Dry Time
10 min
Size
12 Oz
Container Size
11 oz
Dry Time Recoat
After 10 min.
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251572
Zoro #
G3548291
UPC #
020066191467
Country of Origin
United States

Dimensions

Size
12 Oz
Container Size
11 oz
Maximum Dry Film Thickness
1.5 mil

Details

Item
Auto Body Primer
Color
Adhesion Promoter
Dry Time
10 min
Dry Time Recoat
After 10 min.
Application Method
Spray
Color Family
Clears
Paint Color Family
Clears
Application Temperature
50 Degrees to 90 Degrees F
Base Type
Solvent
Coverage
10 to 12 sq. ft.
Resin Type
Chlorinated Polyolefin
Paint and Primer Sub Category
Primers
Dry Time Tack Free
10 min
Container Type
Spray Can
Resistance Properties
Rust-Resistant
Sheen
Flat
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Use Location
Exterior, Interior
Coverage Area
10 to 12 sq ft
Coating Application
Adhesion Promoter
Compatible Surface Material
Fiberglass, Plastic, Vinyl
Dry Time to Recoat
10 min
Shelf Life
5 yr
Finish Texture
Smooth
Brand and Series
Rust-Oleum Automotive

Description

Rust-Oleum Adhesion Promoter is a fast drying, clear primer that helps paints adhere to polyolefin surfaces such as automotive plastics, vinyl, trim, bumpers, fiberglass and more.


• Bonds topcoats to vinyl, plastic, fiberglass and more
• Adhesion Promoter features an advanced spray system that allows you to spray at any angle
• A comfort spray tip with wider finger pad
For Best Results A top coat must be applied within 10 minutes of the final coat of Adhesion Promoter.
Available Sizes
• 11 oz. Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.