Zoro Homepage

Spray Primer, Exterior, 15 oz, Gray

  • Mfr # 398927

  • Zoro # G822576988


product price: $12.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398927
Zoro #
G822576988
UPC #
020066052805
Country of Origin
United States

Description

Spray Primer, Base Type Solvent, Coating Application Enamel Protection, Color Gray, Color Family Gray, Compatible Surface Material Aluminum, Concrete, Iron, Masonry, Metal, Steel, Stone, Wood, Container Size 15 oz, Container Type Aerosol Can, Coverage Area 12 to 20 sq ft, Dry Time 1 to 2 hr, Flammability Flammable, Opacity 100 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.