Zoro Homepage

Spray Primer, Interior, White, 1 gal

  • Mfr # 391325

  • Zoro # G512486139


product price: $66.19
/ea

Key Features

Color
White
Base Type
Oil
Resin Type
Synthetic Alkyd
VOC Content
336 g/L
Dry Time
7 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391325
Zoro #
G512486139
UPC #
047719039518
Country of Origin
United States

Dimensions

Container Size
1 gal
Maximum Wet Film Thickness
4 mil
Maximum Dry Film Thickness
2 mil

Details

Item
Spray Primer
Color
White
Base Type
Oil
Resin Type
Synthetic Alkyd
VOC Content
336 g/L
Dry Time
7 day
Standards
OSHA 1910.134
Sheen
Flat
Use Location
Interior
Compatible Surface Material
Concrete, Drywall, Plaster, Steel, Stucco, Wood
Coating Application
Stain Blocker
Opacity
100 %
Flammability
Flammable
Sub Brand
Odorless
Coverage Area
350 to 400 sq ft
Minimum Application Temperature
40 Degrees F
Container Type
Can
VOC Compliant
No
Surface Texture
Smooth

Description

Spray Primer, Opacity 100 Percent, Maximum Dry Film Thickness 2 mil, Maximum Wet Film Thickness 4 mil, Coating Application Stain Blocker, Color Family White, Compatible Surface Material Concrete, Drywall, Plaster, Steel, Stucco, Wood, Sheen Flat, Resin Type Synthetic Alkyd, Color White, Container Size 1 gal, Coverage Area 350 to 400 sq ft, Base Type Oil, Dry Time 7 day, Use Location Interior, Sub Brand Odorless, Container Type Aerosol Can, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.