Stair Tread Cover Fiberglass Reinforced Plastic Medium Grit Size, Black/Yellow, 48 in W x

  • Mfr # 292463

  • Zoro # G1895446


product price:  $111.99
/ea
Sold in multiples of 3 for $335.97
Free Shipping & Returns

Key Features

Width
48 in
Color
Black/Yellow
Material
Fiberglass Reinforced Plastic
Thickness
1/8 in
Standards
NFSI Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292463
Zoro #
G1895446
UPC #
020066309855
Country of Origin
China

Dimensions

Width
48 in
Thickness
1/8 in
Depth
13 in
Grit Size
Medium

Details

Item
Stair Tread Cover
Color
Black/Yellow
Material
Fiberglass Reinforced Plastic
Standards
NFSI Certified
Tread Pattern
Medium Grit Coating
Installation Method
Adhesive and Fasteners
Two-Stage Installation
No
Series
SAFESTEP
Resistance Properties
Chemical Resistant, Corrosion Resistant, Oil Resistant
For Surface Type
Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces
Surface Design
Full Coverage Grit
Nose Style
Square
Edge Style
Square
Installation Hardware Included
Yes
Indoor/Outdoor Usage
Indoor

Description

Stair Tread Cover, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Medium, Indoor/Outdoor Indoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Overall Depth 13 1/2 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.