Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stone Texture Spray Paint, Solvent, Black Granite, 12 oz, Can

  • Mfr # 7991830

  • Zoro # G514657162


product price: $21.49
/ea

Key Features

Color
Black Granite
Color Family
Black
Finish Texture
Textured, multi-toned
Exposure Conditions
Indoor use only
Container Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7991830
Zoro #
G514657162
UPC #
20066799182
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Black Granite
Color Family
Black
Finish Texture
Textured, multi-toned
Exposure Conditions
Indoor use only

Description

Bring the look and feel of natural stone to any surface with Rust-Oleum AMERICAN ACCENTS stone spray. This unique formula's textured, multi-toned finish will transform ordinary objects into beautiful stonework.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.