Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stops Rust 5-in-1 Spray Paint, Flat White, 12 oz Aerosol Can, 6PK

  • Mfr # 376856

  • Zoro # G216042600


product price: $64.39
/pk 6, $10.73/ea

Key Features

Net Weight
12 oz
Dry Time
2 h to 4 h (Touch); 1 h to 48 h (Recoat)
Coverage
6 to 10 sq ft
Color
White
Color Family
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376856
Zoro #
G216042600
UPC #
-
Country of Origin
United States

Details

Net Weight
12 oz
Dry Time
2 h to 4 h (Touch); 1 h to 48 h (Recoat)
Coverage
6 to 10 sq ft
Item
Specialty Paints & Primers
Color
White
Color Family
White
Compatible Surface Material
Metal, Wood

Description

Rust-Oleum Stops Rust Custom Spray 5-in-1 allows you to choose between five different spray patterns for ultimate control and confidence over your next project. The advanced Stops Rust formula provides 30% greater corrosion resistance and color retention compared to original matching Stops Rust colors with standard tip. Ideal for ferrous, nonferrous metal and wood surfaces. Not for use on galvanized metal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.