Zoro Homepage

Stops Rust 5-in-1 Spray Paint, Gloss Maui Blue, 12 oz Aerosol Can

  • Mfr # 376907

  • Zoro # G116042724


product price: $13.99
/ea

Key Features

Color Family
Blue
Net Weight
12 oz
Color
Maui Blue
Coverage
6 to 10 sq ft
Compatible Surface Material
Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376907
Zoro #
G116042724
UPC #
20066012014
Country of Origin
United States

Details

Color Family
Blue
Net Weight
12 oz
Color
Maui Blue
Coverage
6 to 10 sq ft
Compatible Surface Material
Metal, Wood
Dry Time
2 h to 4 h (Touch); 1 h to 48 h (Re-Coat)
Item
Specialty Paints & Primers

Description

Rust-Oleum Stops Rust Custom Spray 5-in-1 allows you to choose between five different spray patterns for ultimate control and confidence over your next project. The advanced Stops Rust formula provides 30% greater corrosion resistance and color retention compared to original matching Stops Rust colors with standard tip. Ideal for ferrous, nonferrous metal and wood surfaces. Not for use on galvanized metal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.