Shop RUST-OLEUM
See all product information
Create Account
Stops Rust 5-in-1 Spray Paint, Rusty Metal, 12 oz Aerosol Can
Mfr # 384755
Zoro # G716051331
product price:Â $17.89
/eaKey Features
Color
Rusty Metal
Color Family
Brown
Net Weight
12 oz
Coverage
6 to 10 sq ft
Dry Time
2 to 4 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 384755
- Zoro #
- G716051331
- UPC #
- 20066025007
- Country of Origin
- United States
Details
- Item
- Spray Paint
- Color
- Rusty Metal
- Color Family
- Brown
- Net Weight
- 12 oz
- Coverage
- 6 to 10 sq ft
- Dry Time
- 2 to 4 hrs
- Application Method
- Spray
- Maximum Application Temperature
- 90°F
- Dry Time to Recoat
- 1 to 48 hrs
- Compatible Surface Material
- Metal, Wood
- Minimum Application Temperature
- 50°F
Description
Rust-Oleum Stops Rust Custom Spray 5-in-1 allows you to choose between five different spray patterns for ultimate control and confidence over your next project. The advanced Stops Rust formula provides 30% greater corrosion resistance and color retention compared to original matching Stops Rust colors with standard tip. Ideal for ferrous, nonferrous metal and wood surfaces. Not for use on galvanized metal.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.