
Stops Rust Door and Trim Advanced Dry Paint, Alpine Gray, Satin, 1 Qt.
Mfr # 369387
Zoro # G916552690
product price: $20.29
/eaSold in multiples of 2 for $40.58
Key Features
Paint Color Family
Gray
Dry Time Tack Free
45 min
Paint Base Type
Water
Color
Alpine Gray
Application Method
Roller, Sash, or Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369387
Zoro #
G916552690
UPC #
20066492335
Country of Origin
United States
Dimensions
Size
1 qt
Details
Paint Color Family
Gray
Dry Time Tack Free
45 min
Paint Base Type
Water
Color
Alpine Gray
Item
Door & Trim Paint
Application Method
Roller, Sash, or Brush
Cure Time
6 hrs
Coverage
40 to 65 sq. ft/qt
For Use on Surface Material
Metal, Wood and Fiberglass Doors and Trim
Finish
Satin
VOC Content
Less than 50-g/l
Application Temperature
50 to 90°F
Description
Rust-Oleum Door & Trim Advanced Dry Paint dries up to 3X faster than traditional oil based paints and offers ultimate durability with mildew resistance and protection from fading and scuffs. The water-based formula offers low odor, easy application and easy soap and water clean-up. It is ideal for metal, wood and fiberglass doors and trim.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.