Zoro Homepage

Stops Rust Door and Trim Advanced Dry Paint, Black, Satin, 1 Qt.

  • Mfr # 369383

  • Zoro # G416552688


product price: $20.29
/ea
Sold in multiples of 2 for $40.58

Key Features

Dry Time Tack Free
45 min
Coverage
40 to 65 sq. ft/qt
Paint Base Type
Water
Application Temperature
50 to 90°F
Cure Time
6 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369383
Zoro #
G416552688
UPC #
20066492298
Country of Origin
United States

Dimensions

Size
1 qt

Details

Dry Time Tack Free
45 min
Coverage
40 to 65 sq. ft/qt
Paint Base Type
Water
Application Temperature
50 to 90°F
Cure Time
6 hrs
Paint Color Family
Black
For Use on Surface Material
Metal, Wood and Fiberglass Doors and Trim
VOC Content
Less than 50-g/l
Dry Time
6 hr
Item
Door & Trim Paint
Application Method
Roller, Sash, or Brush
Finish
Satin
Color
Black

Description

Rust-Oleum Door & Trim Advanced Dry Paint dries up to 3X faster than traditional oil based paints and offers ultimate durability with mildew resistance and protection from fading and scuffs. The water-based formula offers low odor, easy application and easy soap and water clean-up. It is ideal for metal, wood and fiberglass doors and trim.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.