
Stops Rust Door and Trim Advanced Dry Paint, Cranberry, Satin, 1 Qt.
Mfr # 369385
Zoro # G016552682
product price: $20.25
/eaSold in multiples of 2 for $40.50
Key Features
Finish
Satin
Dry Time
6 hr
Paint Base Type
Water
Application Temperature
50 to 90°F
Application Method
Roller, Sash, or Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369385
Zoro #
G016552682
UPC #
20066492311
Country of Origin
United States
Details
Finish
Satin
Dry Time
6 hr
Paint Base Type
Water
Application Temperature
50 to 90°F
Application Method
Roller, Sash, or Brush
Paint Color Family
Red
Coverage
40 to 65 sq. ft/qt
Color
Cranberry
Cure Time
6 hrs
For Use on Surface Material
Metal, Wood and Fiberglass Doors and Trim
Item
Door and Trim Advanced Dry Paint
Dry Time Tack Free
45 min
VOC Content
Less than 50 g/L
Description
Rust-Oleum Door & Trim Advanced Dry Paint dries up to 3X faster than traditional oil based paints and offers ultimate durability with mildew resistance and protection from fading and scuffs. The water-based formula offers low odor, easy application and easy soap and water clean-up. It is ideal for metal, wood and fiberglass doors and trim.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.