
Stops Rust Door and Trim Advanced Dry Paint, Nantucket Navy, Satin, 1 Qt.
Mfr # 369386
Zoro # G616552679
product price: $20.29
/eaSold in multiples of 2 for $40.58
Key Features
For Use on Surface Material
Metal, Wood and Fiberglass Doors and Trim
Application Method
Roller, Sash, or Brush
Finish
Satin
Dry Time Tack Free
45 min
Paint Color Family
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369386
Zoro #
G616552679
UPC #
20066492328
Country of Origin
United States
Details
For Use on Surface Material
Metal, Wood and Fiberglass Doors and Trim
Application Method
Roller, Sash, or Brush
Finish
Satin
Dry Time Tack Free
45 min
Paint Color Family
Blue
Item
Door and Trim Paint
Application Temperature
50 to 90°F
Coverage
40 to 65 sq. ft/qt
Cure Time
6 hrs
Color
Nantucket Navy
VOC Content
Less than 50-g/l
Paint Base Type
Water
Description
Rust-Oleum Door & Trim Advanced Dry Paint dries up to 3X faster than traditional oil based paints and offers ultimate durability with mildew resistance and protection from fading and scuffs. The water-based formula offers low odor, easy application and easy soap and water clean-up. It is ideal for metal, wood and fiberglass doors and trim.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.