Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stops Rust Door and Trim Advanced Dry Paint, Vermont Green, Satin, 1 Qt.

  • Mfr # 376514

  • Zoro # G216552680


product price: $20.29
/ea
Sold in multiples of 2 for $40.58

Key Features

Paint Color Family
Green
Cure Time
6 hrs
Dry Time Tack Free
45 min
Application Temperature
50 to 90°F
Dry Time
6 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376514
Zoro #
G216552680
UPC #
20066011383
Country of Origin
United States

Details

Paint Color Family
Green
Cure Time
6 hrs
Dry Time Tack Free
45 min
Application Temperature
50 to 90°F
Dry Time
6 hr
Coverage
40 to 65 sq. ft/qt
VOC Content
Less than 50-g/l
For Use on Surface Material
Metal, Wood and Fiberglass Doors and Trim
Paint Base Type
Water
Application Method
Roller, Sash, or Brush
Resin Type
Acrylic
Finish
Satin
Item
Door & Trim Paint
Color
Vermont Green

Description

Rust-Oleum Door & Trim Advanced Dry Paint dries up to 3X faster than traditional oil based paints and offers ultimate durability with mildew resistance and protection from fading and scuffs. The water-based formula offers low odor, easy application and easy soap and water clean-up. It is ideal for metal, wood and fiberglass doors and trim.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.