Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stops Rust Outdoor Metallic Aerosol Spray Finish, Color: Dark Bronze, Net Wt: 11 oz

  • Mfr # 7272830

  • Zoro # G111541635


product price: $16.89
/ea
Sold in multiples of 6 for $101.34

Key Features

Color
Dark Bronze
Color Family
Bronze
Net Weight
11 oz
Exposure Conditions
Indoor/outdoor
Paint and Primer Finish
Brilliant metallic finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7272830
Zoro #
G111541635
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Dark Bronze
Color Family
Bronze
Net Weight
11 oz
Exposure Conditions
Indoor/outdoor
Paint and Primer Finish
Brilliant metallic finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.