Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stops Rust Rust Reformer Spray, Black, 10.25 oz Aerosol Can, 6PK

  • Mfr # 215215

  • Zoro # G516109669


product price: $67.35
/pk 6, $11.23/ea

Key Features

Net Weight
10.25 oz
Dry Time
20 to 40 min
Color Family
Black
Color
Black
Compatible Surface Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215215
Zoro #
G516109669
UPC #
-
Country of Origin
United States

Details

Net Weight
10.25 oz
Dry Time
20 to 40 min
Color Family
Black
Color
Black
Compatible Surface Material
Metal
Item
Specialty Paints & Primers
Coverage
8 to 12 sq ft

Description

Rust-Oleum Stops Rust Rust Reformer converts rust into a non-rusting paintable surface. Rust Reformer eliminates the need to sand bare metal and creates a smooth, flat black coating with excellent rust and corrosion resistance. Spray directly onto rust or rusty metal surfaces for indoor or outdoor use. Oil-based formula provides Stops Rust protection and dries fast. Apply one coat and allow 24 hours before top coat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.