Zoro Homepage

Stops Rust Satin Dark Brown - 12 oz. spray

  • Mfr # 241239

  • Zoro # G311230650


product price: $14.59
/ea
Sold in multiples of 6 for $87.54

Key Features

Color
Dark Brown
Color Family
Brown
Net Weight
12 oz
Sheen
Satin
Exposure Conditions
Indoor/outdoor use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241239
Zoro #
G311230650
UPC #
10020066179257
Country of Origin
United States

Dimensions

Container Size
12 oz.

Details

Color
Dark Brown
Color Family
Brown
Net Weight
12 oz
Sheen
Satin
Exposure Conditions
Indoor/outdoor use
Paint and Primer Finish
Satin
Finish Texture
low sheen
Compatible Surface Material
metal, wood, ceramic and more
Sub Brand
Stops Rust

Description

Rust-Oleum Stops Rust Protective Enamel Satin Spray Paint makes it easy to refinish and refresh. Works great on outdoor light fixtures, patio furniture, wheel barrows, wrought iron, bicycles and any metal surface. This classic low sheen finish is ideal for indoor and outdoor projects. This item is sold in increments of 6.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.