Shop RUST-OLEUM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stops Rust Spray Paint, Gloss Blue, 12 oz Aerosol Can, 6PK
Mfr # 7727830
Zoro # G723333376
product price:Â $124.99
/pk 6, $20.83/eaKey Features
Color
Blue
Color Family
Blue
Net Weight
12 oz
Sheen
Gloss
Coverage
12 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7727830
- Zoro #
- G723333376
- UPC #
- 20066772789
- Country of Origin
- United States
Dimensions
- Container Size
- 12 oz
Details
- Item
- Spray Paint
- Color
- Blue
- Color Family
- Blue
- Net Weight
- 12 oz
- Sheen
- Gloss
- Coverage
- 12 sq ft
- Base Type
- Alkyd, Acrylic Modified Alkyd
- Dry Time
- 30 min
- Application Method
- Spray
- Maximum Application Temperature
- 90°F
- Minimum Application Temperature
- 50°F
- Compatible Surface Material
- Masonry, Metal, Plaster, Unglazed Ceramic, Wood
Description
Rust-Oleum Stops Rust Oil-based Enamels provides excellent rust prevention when applied directly to metal. They also offer excellent coverage, chip resistance and color retention. For even longer, lasting protection, use a Stops Rust Primer first. Not for use on galvanized steel.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.