Zoro Homepage

Striping Paint, Semi-Permanent, 20oz, White

  • Mfr # 1691838

  • Zoro # G914739093


product price: $4.55
/ea

Key Features

Color
White
Container Type
Aerosol
Exposure Conditions
Mild to Moderate
Paint Dispensing Style
Inverted
Paint Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1691838
Zoro #
G914739093
UPC #
020066169183
Country of Origin
United States

Dimensions

Container Size
20 oz

Description

Striping Paint, Solvent Base Type, Line Striping Aerosol Yes, White, Size 18 oz, Striping Paint, Paint and Primer Surface Material Concrete, Grass, Metal, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 150 Linear ft/4 in Strip, Dry Time Less Than 10 min, Dry Time Tack Free Less Than 10 min, Application Temperature 32 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, USDA Requirements, For Use With Mfr. No. 2395000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.