Zoro Homepage

Striping Paint, Water Base, Black, 5 gal

  • Mfr # 391995

  • Zoro # G912485954


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Sub Brand
High Performance
Compatible Equipment
Spray Guns
Series Number
2300
Resin Material
Modified Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391995
Zoro #
G912485954
UPC #
020066036010
Country of Origin
United States

Dimensions

Container Size
5 gal

Description

Striping Paint, Black, Paint and Primer Application Method Striping Machine, Spray, Dry Time 8 hr, Dry Time Tack Free 30 min, VOC Content 54 g/L, Standards OSHA Hazard Communication Standard 29 CFR 1910.1200, SARA Section 313, Toxic Substances Control Act

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.