Striping Wand, 3 ft., Plastic
Mfr # 2388000
Zoro # G7583457
product price: $48.99
/eaKey Features
Holds
Aerosol Can
For Use With
Aerosol Cans
Overall Length
3 ft
Material of Construction
Plastic
Includes
Wand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2388000
Zoro #
G7583457
UPC #
020066238803
Country of Origin
China
Dimensions
Overall Length
3 ft
Details
Item
Striping Wand
Holds
Aerosol Can
For Use With
Aerosol Cans
Material of Construction
Plastic
Includes
Wand
Features
Comfort Grip, Light-Touch Trigger
Product Type
Wheeled Marking Wand
Series
High Performance
Brand and Series
Rust-Oleum Professional
Material
Steel
Compatible Container Type
Aerosol Can
Compatible Paint Series
2300, S1600
Description
Striping Wand, Holds Aerosol Can, Material of Construction Plastic, Overall Length 3 ft, For Use With Aerosol Cans, Includes Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.