Zoro Homepage

Structural Anchoring Adhesive, 8.6 fl oz Container Size Cartridge, Includes Nozzle

  • Mfr # 392526

  • Zoro # G013329966


product price: $33.59
/ea
Sold in multiples of 12 for $403.08

Key Features

Compatible Material
Concrete
Container Size
8.6 fl oz
Container Type
Cartridge
Includes
Nozzle
Full Cure Time
3 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392526
Zoro #
G013329966
UPC #
020066244712
Country of Origin
United States

Dimensions

Container Size
8.6 fl oz
Compatible Anchor Size
3/8 to 1 1/4 in
Minimum Installation Depth
3 3/8 in

Details

Item
Structural Anchoring Adhesive
Compatible Material
Concrete
Container Type
Cartridge
Includes
Nozzle
Full Cure Time
3 hr
Mixing Ratio
1:1
Compatible Anchor Type
Adhesive Anchors
Minimum Performance Temperature
40 Degrees F
Ultimate Tension Strength (4,000 psi Concrete)
188,594 lb
VOC Content Weight
7 g/L
Maximum Performance Temperature
110 Degrees F
Series
Concrete Saver Pro
Features
Non-Sagging
Resin Type
Epoxy

Description

Structural Anchoring Adhesive, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 8.6 fl oz, Container Type Cartridge, Includes Nozzle, Mixing Ratio 1:1, Full Cure Time 3 hr, Minimum Performance Temperature 40 Degrees F, Maximum Performance Temperature 110 Degrees F, Ultimate Tension Strength (4,000 psi Concrete) 188,594 lb, Compatible Anchor Size 3/8 to 1 1/4 in, Minimum Installation Depth 3 3/8 in, Resin Type Epoxy, Features Non-Sagging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.