Shop RUST-OLEUM
See all product information
Create Account
System Multi-Purpose Enamel Spray Paint, 12 oz Container, Liquid Form, Fluorescent Pink
- Mfr # 1659830
- Zoro # G016381008
product price:Â
$
12.75
/ea
Sold in multiples of 6 for
$76.50
Key Features
Maximum Application Temperature
100 deg F
Minimum Application Temperature
50 deg F
Container Size
12 oz
Color
Fluorescent Pink
Finish Texture
Flat/Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1659830
- Zoro #
- G016381008
- UPC #
- 20066165987
- Country of Origin
- United States
- Maximum Application Temperature
- 100 deg F
- Minimum Application Temperature
- 50 deg F
- Color
- Fluorescent Pink
- Finish Texture
- Flat/Gloss
- Coverage
- 12 to 15 sq-ft/can
Dimensions
- Container Size
- 12 oz
Description
Rust-Oleum enamel spray paint multi-purpose, series: 1600 System, 12 oz, aerosol can, liquid, fluorescent pink, flat/gloss, 12 to 15 sq-ft/can coverage, chemical composition: naphtha, petroleum, hydrotreated light, propane, n-butane, xylene o-, m-, p-Isomers, acetone, talc hydrous magnesium silicate, hydrotreated light distillate, ethylbenzene, stoddard solvent, methyl ethyl ketoxime, 50 to 100 DegF, 552 g/L VOC, solvent like.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.