Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Textured Spray Paint, Dark Taupe, Textured, 12 oz. 241254

Textured Spray Paint, Dark Taupe, Textured, 12 oz. (Discontinued)

  • Mfr # 241254
  • Zoro # G0401511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241254
Zoro #
G0401511
UPC #
020066164003
Country of Origin
Unknown

Details

Item
Textured Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Browns
Color
Dark Taupe
Paint and Primer Finish
Textured
Net Weight
12 oz.
Coverage
10 to 12 sq. ft.
Dry Time
1 hr.
Base Type
Solvent
Standards
VOC and MIR Compliant
Dry Time Recoat
1 to 48 hr.
Resin Type
Enamel
Dry Time Tack Free
15 min.
Application Temperature
50 to 90 Degrees F
Spray Paints Item
Textured Spray Paint
Exposure Conditions
Interior/Exterior

Description

Spray Paint, Color Family Beiges, Resin Type Enamel, Color Dark Taupe, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 15 min, Net Weight 12 oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.