Zoro Homepage
This item is Discontinued.
Rust-Oleum Textured Spray Paint, Sandstone, Textured, 12 oz. 7223830

Textured Spray Paint, Sandstone, Textured, 12 oz. (Discontinued)

  • Mfr # 7223830
  • Zoro # G8609019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7223830
Zoro #
G8609019
UPC #
020066722388
Country of Origin
United States

Details

Item
Textured Spray Paint
Color
Sandstone
Paint and Primer Finish
Textured
Net Weight
12 oz.
Coverage
4-6 sq. ft.
Dry Time
1 hr.
Base Type
Solvent
Standards
VOC and MIR Compliant
Application Method
Spray
Dry Time Recoat
1 to 48 hr.
Paint Sub-Brand
Stops Rust
Application Temperature
50 to 90 Degrees F
Resin Type
Enamel
Spray Paints Item
Textured Spray Paint
Exposure Conditions
Interior/Exterior
Dry Time Tack Free
15 min.

Description

Textured Spray Paint, Color Family Aluminum / Metallic, Resin Type Enamel, Color Sandstone, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 15 min, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.