Zoro Homepage

The MULE (Modified Urethane Latex Epoxy), Masstone Tint Base, Satin, 5 Gallon

  • Mfr # 374349T

  • Zoro # G712029549


product price: $199.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Brick, Cinder Block, Concrete, Drywall, Metal, Wood
Finish
Satin
Paint Base Type
Water
Color
Masstone Tint
VOC Content
50 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374349T
Zoro #
G712029549
UPC #
020066003012
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

For Use On Surface Material
Brick, Cinder Block, Concrete, Drywall, Metal, Wood
Finish
Satin
Paint Base Type
Water
Color
Masstone Tint
VOC Content
50 g/L
Dry Time
2 hr
Base Type
Water
Cure Time
7 days
Features
This High-Performance Stain Features Nano Pigments, Which Intensify Color Clarity and Highlight Wood Grain, Delivering the Perfect Shade in Just One Coat
Container Type
Pail
Dry Time to Recoat
1 hr
Coating Application
VOC Compliant
Sub Brand
The Mule
Shelf Life
3 yr
Activator, Base, Paint or Primer
Base
Minimum Application Temperature
60 Degrees F
Formulation
Modified Urethane Latex Epoxy
Surface Material
Concrete, Metal, Wood
Surface Texture
Smooth
Coverage Area
155-330 sq ft/gal
Compatible Activator
Wood
Maximum Application Temperature
90 Degrees F
Number of Components
1-Step System

Description

Black Satin Mule5 Gallon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.