Rust-Oleum
Topside Paint, Black, Alkyd
- Zoro #: G1770343
- Mfr #: 207006
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.97
Rust-Oleum #207006 Specifications
- Zoro #: G1770343
- Mfr #: 207006
- Item: Topside Paint
- Color: Black
- Color Family: Blacks
- Base Type: Oil
- Size: 1 qt
- Resin Type: Alkyd
- Application Method: Brush, Roller, Spray
- Coverage: 100 sq ft/gal
- Surface: Metal, Wood
- Finish: Gloss
- For Use With: Metal Surfaces
- VOC Content: 487 g/L
- Sub-Category: Marine Coatings
- Application Temperature: 50 Degrees to 90 Degrees F
- Paint and Primer Sub Category: Marine Coating
- Paint Color Family: Blacks
- Cure Time: 72 hr
- Dry Time Recoat: 24 hr
- Dry Time: 4 to 6 hr
- Exposure Conditions: Exterior
- Maximum Application Temperature: 90 Degrees F
- Resistance Properties: Abrasion Resistant, Weather Resistant
- Sheen: Gloss
- Container Size: 1 qt
- Primer Required: Yes
- Container Type: Can
- Surface Texture: Rough, Smooth
- Fade Resistant: Yes
- For Use On: Boats
- Cleaning Method: Mineral Spirits
- UV Resistant: Yes
- Surface Material: Fiberglass, Metal, Wood
- Use Location: Exterior
- Dry Time to Recoat: 24 hr
- Transparency: Non-Transparent
- Minimum Application Temperature: 50 Degrees F
- Flammability: Flammable
- Skid Resistant: No
- Coverage Area: 100 sq ft/gal
- Country of Origin (subject to change): United States
Description
Topside Paint, Resin Type Alkyd, Color Black, Finish Gloss, Size 1 qt, VOC Content Less Than 500 g/L, Coverage 100 sq ft/gal, Exposure Conditions Exterior, Dry Time 4 to 6 hr, Cure Time 72 hr, Application Temperature 50 Degrees to 90 Degrees F
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Rust-Oleum #207006
Explore more
- RUST-OLEUM Topside Paint, Battleship Gray, Alkyd 207005
- RUST-OLEUM Marine Coating, Oyster White, Alkyd 207001
- RUST-OLEUM Topside Paint, Bright Red, Alkyd 207004
- RUST-OLEUM Boat Bottom Antifouling Paint, Blk, Alkyd 207012
- RUST-OLEUM Boat Bottom Antifouling Paint, Blue, Alkyd 207013
- RUST-OLEUM Anti-Slip AdditiveClear, 4 oz 207009
- HOMAX Homax 223419 20 oz Pro Grade Orange Peel Water Based Ceiling Texture 41072046923
- MINWAX Minwax 23000 0.5 pt. Gloss Polyurethane - Clear 27426230002
- KIWIGRIP 4 - 1 Liter Pouches - Blue w/4" Roller KG-4BL-PR
- PRESTA Hydro Protek Ceramic Coating - 1 Gallon 169601
- Rust-Oleum Marine Paints