Zoro Homepage

Touch 'n Tone All-Purpose Aerosol Spray Paint, 10 oz, Flat Black

  • Mfr # 55275830

  • Zoro # G812513337


product price: $6.25
/ea
Sold in multiples of 6 for $37.50

Key Features

Color
Flat Black
Color Family
Black
Net Weight
10 oz
Base Type
Oil
Dry Time
20 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55275830
Zoro #
G812513337
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Color
Flat Black
Color Family
Black
Net Weight
10 oz
Base Type
Oil
Dry Time
20 minutes

Description

Rust-Oleum Touch 'n Tone All-Purpose Aerosol Spray Paint, Size: 10 oz, Color: Flat Black, Package Qty: 6 per case -

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.