Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Zone Striping Paint, 1 gal., Traffic Black, Water -Based

  • Mfr # 283906

  • Zoro # G9110202


product price: $69.15
/ea

Key Features

Paint Color Family
Blacks
Color
Traffic Black
Base Type
Water
Size
1 gal.
Paint and Primer Sub Category
Traffic Zone Striping Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283906
Zoro #
G9110202
UPC #
020066272494
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Striping Paint
Paint Color Family
Blacks
Color
Traffic Black
Base Type
Water
Paint and Primer Sub Category
Traffic Zone Striping Paint
Coverage
250 to 450 Linear ft./4"
For Use With
Brush, Roller, Striping Machine
Paint and Primer Surface Material
Asphalt, Concrete
Exposure Conditions
50 Degrees to 90 Degrees F
Striping & Marking Paint & Chalk Item
Traffic Zone Striping Paint
Dry Time Tack Free
30 min.
Dry Time
4 to 6hrs.
Striping and Marking Paint and Chalk Item
Traffic Zone Striping Paint
Paint and Primer Application Method
Brush, Roller, Spray
Line Striping Aerosol
Yes
Net Weight
1 gal.
Application Temperature
50 Degrees to 90 Degrees F
VOC Content
98g/L
Application Method
Brush, Spray, Roller
Standards
MPI #97 Certified
Features
Ideal for Large, Commercial Striping Jobs
Resin Material
Modified Acrylic
Formulation
Acrylic
Application
Traffic Zone
Sheen
Semi-Gloss
Cleaning Method
Soap and Water
Flammability
Non-Flammable
VOC Compliant
Yes
For Use On
Parking Lots, Warehouse Aisles
Sub Brand
High Performance
Resistance Properties
Weather Resistant
Compatible Equipment
Paint Brushes, Paint Rollers, Striping and Marking Machines
Minimum Application Temperature
50 Degrees F
Paint Base Type
Water
Surface Material
Concrete, Gravel, Pavement
Paint Dispensing Style
Pour
Product Type
Striping Paint
Permanence
Semi-Permanent
Coverage Area
250 to 450 Linear ft/4 in Stripe
Maximum Application Temperature
90 Degrees F
Use Location
Exterior, Interior
Washable
Yes
Series Number
2300
Paint Collection
Permanent Striping & Marking Paint
Shelf Life
5 yrs.

Description

Traffic Zone Striping Paint, Water Base Type, Line Striping Aerosol No, Traffic Black, Size 1 gal, Traffic Zone Striping Paint, Paint and Primer Surface Material Asphalt, Concrete, Paint and Primer Application Method Brush, Roller, Spray, Coverage 250 to 450 Linear ft/4 in, Net Weight 1 gal, Dry Time 30 min, Dry Time Tack Free 30 min, Application Temperature 50 Degrees to 90 Degrees F, VOC Content Less Than 100 g/L, Standards MPI #97 Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.