Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Zone Striping Paint, 1 gal., Traffic Blue, Water -Based

  • Mfr # 283900

  • Zoro # G9110184


product price: $65.69
/ea

Key Features

Paint Color Family
Blues
Base Type
Water
Size
1 gal.
Paint and Primer Sub Category
Traffic Zone Striping Paint
Coverage
250 to 450 Linear ft./4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283900
Zoro #
G9110184
UPC #
020066272463
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Striping Paint
Paint Color Family
Blues
Color
Traffic Blue
Base Type
Water
Paint and Primer Sub Category
Traffic Zone Striping Paint
Coverage
250 to 450 Linear ft./4"
For Use With
Brush, Roller, Striping Machine
Paint and Primer Surface Material
Asphalt, Concrete
Exposure Conditions
50 Degrees to 90 Degrees F
Striping & Marking Paint & Chalk Item
Traffic Zone Striping Paint
Paint and Primer Application Method
Brush, Roller, Spray
Dry Time Tack Free
30 min.
VOC Content
97g/L
Line Striping Aerosol
Yes
Striping and Marking Paint and Chalk Item
Traffic Zone Striping Paint
Net Weight
1 gal.
Application Temperature
50 Degrees to 90 Degrees F
Dry Time
4 hrs.
Standards
MPI #97 Certified
Application Method
Brush, Spray, Roller
Features
Ideal for Large, Commercial Striping Jobs
Permanence
Semi-Permanent
Flammability
Non-Flammable
Minimum Application Temperature
50 Degrees F
Paint Collection
Permanent Striping & Marking Paint
Washable
Yes
Series Number
2300
Maximum Application Temperature
90 Degrees F
Resin Material
Modified Acrylic
Product Type
Striping Paint
Use Location
Exterior, Interior
For Use On
Parking Lots, Warehouse Aisles
Cleaning Method
Soap and Water
Resistance Properties
Weather Resistant
Paint Dispensing Style
Pour
Sub Brand
High Performance
Coverage Area
250 to 450 Linear ft/4 in Stripe
VOC Compliant
Yes
Surface Material
Concrete, Gravel, Pavement
Application
Traffic Zone
Compatible Equipment
Paint Brushes, Paint Rollers, Striping and Marking Machines
Paint Base Type
Water
Formulation
Acrylic
Sheen
Semi-Gloss
Shelf Life
5 yrs.

Description

Traffic Zone Striping Enamel is a durable water-based acrylic coating for line striping and zone marking asphalt, concrete, gravel and more. It can be used inside or outside for parking lots, curbs, loading and unloading zones in any facility, from a commercial property’s loading zone to a stadium’s parking lot.


  • Produces durable, vivid, long-lasting stripes and markings
  • Paints up to 690 linear feet of a 4-inch line per gallon
  • Water-Based formula that can be brushed, rolled or sprayed
  • Dries to the touch in 30 minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.