Zoro Homepage

Transformations Decorative Glaze, Java Brown, 1 Qt

  • Mfr # 266227

  • Zoro # G716552678


product price: $22.99
/ea
Sold in multiples of 2 for $45.98

Key Features

Resin Type
Acrylic
Paint Color Family
Brown
Color
Java Brown
Coverage
Up to 200 sq. ft/qt
Finish
Semi-Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266227
Zoro #
G716552678
UPC #
20066220310
Country of Origin
United States

Details

Resin Type
Acrylic
Paint Color Family
Brown
Color
Java Brown
Coverage
Up to 200 sq. ft/qt
Finish
Semi-Transparent
Item
Decorative Glaze
Dry Time
8 hrs

Description

Rust-Oleum Transformations Decorative Glaze allows you to add a custom antique finish to any painted surface. This semi-transparent Decorative Glaze has a long open time, allowing you to customize your handcrafted final look. It is great for cabinetry, furniture, and accessories and is ideal for painted wood, laminate, melamine, or metal surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.