Zoro Homepage

Truck Bed Coating, Black, Textured, 24 oz.

  • Mfr # 340455

  • Zoro # G9663457


product price: $22.99
/ea

Key Features

Application Method
Spray
Color
Black
Container Size
24 oz
Dry Time Recoat
30 min
Coverage
15 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340455
Zoro #
G9663457
UPC #
020066429959
Country of Origin
United States

Dimensions

Container Size
24 oz

Details

Application Method
Spray
Color
Black
Item
Truck Bed Coating
Dry Time Recoat
30 min
Coverage
15 sq ft
Dry Time
1 hr
Finish
Textured
Paint Dispensing Style
Inverted
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Metal
Resin Type
Hydrocarbon, SEBS Polymers
Sheen
Flat
Base Type
Solvent
Coverage Area
15 sq ft
Finish Texture
Textured
Maximum Application Temperature
156 Degrees F
Coating Application
Truck Bed Coating
Sub Brand
Stops Rust
Brand and Series
Rust-Oleum Automotive

Description

Truck Bed Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture Textured, Resin Type Hydrocarbon, SEBS Polymers, Color Black, Container Size 24 oz, Coverage Area 15 sq ft, Sub Brand Stops Rust, Paint Dispensing Style Inverted, Coating Application Truck Bed Coating, Dry Time 1 hr, Maximum Application Temperature 156 Degrees F, Minimum Application Temperature 50 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.